Shop All Packing Tapes
Scotch
3M™ 313 Carton Sealing Tape, 2.5 Mil, 3" x 110 yds., Clear, 6/Case
Mfr # T9073136PK
Zoro # G4923880
product price: $179.99
/pk 6, $30.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic (Adhesive), Polypropylene (Backing)
- Length 110 yd.
- Tensile Strength Not Specified
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9073136PK
- Zoro # G4923880
- UPC # 848109033914
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Length | 110 yd. |
Details
Item | Carton Sealing Tape,3-3x110 yd,Clear,PK6 |
Color | Clear |
Material | Acrylic (Adhesive), Polypropylene (Backing) |
Tensile Strength | Not Specified |
Thickness | 2.5 mil |
Description
Carton Sealing Tape,3-3x110 yd,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Pad, Ink, Replacement, 40160 (41025)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brite Green, 48in x 200ft (0067134)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 12In (4LT28)
- ZORO SELECT Literature Mailers, 16" x 16" x 4", White, 25/Bundle (55VL17)
- SCOTCH Double Sided Tape, Permanent, 1/2x450 in. (137)
- SCOTCH Shipping Tape, Heavy-duty, 1-7/8"x49.2 Yds, 6/PK, CL 6PK (MMM3750G6)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- SCOTCH Box Sealing Tape 371, Clear, 48, PK4 (371)
- SCOTCH Moving and Storage Tape, PK6 (3650-6)
- NOVAVISION Tamper Evident Tape, Polyester, Red, 2inW (PVT2R-217D-180)
- Scotch Packing Tapes