Shop All Packing Tapes
Scotch
3M™ 311 Carton Sealing Tape, 2.0 Mil, 3" x 110 yds., Clear, 6/Case
Mfr # T9053116PK
Zoro # G4923759
product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Tensile Strength Not Specified
- Color Clear
- Thickness 2.05 mil
- Length 110 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9053116PK
- Zoro # G4923759
- UPC # 848109033709
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 110 yd. |
Details
Item | Carton Sealing Tape,3x110 yd.,Clear,PK6 |
Tensile Strength | Not Specified |
Color | Clear |
Thickness | 2.05 mil |
Material | Acrylic (Adhesive), Polypropylene (Backing) |
Description
Carton Sealing Tape,3x110 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY STORAGE ORGANIZER 30CMPT (STST40730)
- DECKER TAPE PRODUCTS Label, DL1270, FRAGILE PLEASE HANDLE WITH CARE THANK YOU, 3" X 5" (DL1270)
- BAUMGARTENS Paper Clips, Assorted Colors, Small, PK1000 (BAULP0200)
- UNIVERSAL ONE 3" D-Ring Binder, Black (UNV20747)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- SCOTCH Scotch Sealing Tape Clear, 48 mm x 100 m (373+)
- SCOTCH Tape Mounting Hvydty 1X50In (114/DC)
- SCOTCH Box Sealing Tape, 48mm x 50 m, Clr, PK36 (375 467)
- SCOTCH Tape, Roll, Transp, 3/4X1296" (600341296)
- SCOTCH Scotch 3350-6 Lightweight Shipping Packaging Tape- 1.88" x 54.6 yds- Clear- 6/Pack (3350-6)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6044G)
- Scotch Packing Tape & Dispensers