Shop All Packing Tapes
Scotch
3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case
Mfr # T9023116PK
Zoro # G4924836
original price:
$63.25
4% off
new price: $60.19
/pk 6, $10.03/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Features Industrial Performance Packaging Tape Suitable for Light Weight Industrial Applications; Meets FDA Guidelines for Indirect Food Contact
- Color Clear
- Length 110 yd.
- Adhesion Strength 22 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9023116PK
- Zoro # G4924836
- UPC # 848109033686
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 110 yd. |
Details
Item | Carton Sealing Tape,2x110 yd.,Clear,PK6 |
Features | Industrial Performance Packaging Tape Suitable for Light Weight Industrial Applications; Meets FDA Guidelines for Indirect Food Contact |
Color | Clear |
Adhesion Strength | 22 oz./in. |
Material | Pressure Sensitive Acrylic (Adhesive), BOPP (Backing) |
Thickness | 2.05 mil |
Tensile Strength | MD Tensile: 25 lb./in.; CD Tensile: 40 lb./in. |
Product Type | Carton Sealing Tape,2x110 yd.,Clear,PK6 |
Description
Carton Sealing Tape,2x110 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x16x8 in (55NM96)
- REDI-TAG Tab, Index, Laser, Ast, 375Ct Pk (RTG39020)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SMEAD Folder, File, Ltr, 1/3 Ast, Yw Pk (SMD12934)
- SCOTCH Floor Marking Tape, Clear, 72 yd, PK24 (681)
- SCOTCH Packaging Tape, Heavy Duty, Clear, PK36 (3850-CS36)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (373)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850S-RD)
- SCOTCH Scotch(R) Shipping Packaging Tape 195 (195)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "If Seal Is Broken...", 2.2 Mil, 2" x 110 yds., Red/White, 6/Case (T902P166PK)
- Scotch Packing Tape & Dispensers