Shop All Packing Tapes
Scotch
3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 36/Case
Mfr # T902311
Zoro # G4924845
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 110 yd.
- Tensile Strength MD Tensile: 25 lb./in.; CD Tensile: 40 lb./in.
- Adhesion Strength 22 oz./in.
- Features Industrial Performance Packaging Tape Suitable for Light Weight Industrial Applications; Meets FDA Guidelines for Indirect Food Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T902311
- Zoro # G4924845
- UPC # 00021200556579
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Length | 110 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x110 yd.,Clear,PK36 |
Color | Clear |
Tensile Strength | MD Tensile: 25 lb./in.; CD Tensile: 40 lb./in. |
Adhesion Strength | 22 oz./in. |
Features | Industrial Performance Packaging Tape Suitable for Light Weight Industrial Applications; Meets FDA Guidelines for Indirect Food Contact |
Material | Pressure Sensitive Acrylic (Adhesive), BOPP (Backing) |
Thickness | 2.05 mil |
Description
Carton Sealing Tape,2x110 yd.,Clear,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 17x17x17 in (55VH30)
- SCOTCH Pouch, Thermal, 5mm, Clear, PK100 (TP5851100)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Blue Pk (512-100)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/8", PK1000 (35318)
- SCOTCH Packaging Tape, 1.88 x 800 in., PK6 (142-6)
- SCOTCH Double Sided Tape, 1/2 x 250 in., PK3 (3136)
- SCOTCH Sure Start Packaging Tape, No Color, 6PK (MMMDP1000RF6)
- SCOTCH PACKNG TAPE 54.6YDX1.88"" (3850-2)
- SCOTCH Packaging Tape, 0.15m L, 50.8mm W, PK40 (3750P)
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- Scotch Packing Tapes