Shop All Packing Tapes
Scotch
3M™ 3073 Carton Sealing Tape, 2.6 Mil, 2" x 110 yds., Clear, 36/Case
Mfr # T9023073
Zoro # G4924860
product price: $835.99
/pk 36, $23.22/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesion Strength 46 oz./in.
- Material Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing)
- Tensile Strength MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
- Thickness 2.6 mil
- Length 110 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9023073
- Zoro # G4924860
- UPC # 841436030939
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 110 yd. |
Width | 2" |
Details
Item | Carton Sealing Tape,2x110 yd.,Clear,PK36 |
Adhesion Strength | 46 oz./in. |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in. |
Thickness | 2.6 mil |
Features | Used for Box Sealing, Splicing, Recouperage and Other Packaging Applications |
Color | Clear |
Description
Carton Sealing Tape,2x110 yd.,Clear,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic Xtra Precision Stick Ballpoint Pen, 1mm, Assorted, PK60 (GSM609AST)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 12.75inx 12.75in x 12.5in Inside Dimensions (BLUECOOLER-12")
- MARTHA STEWART Kerry 6 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 6 x 3 (BE-PB9051-G-6-CLRGLD-MS)
- SCOTCH MMM Tough Grip Moving Packaging Tape, 6 Roll Per Pack (35006ESF)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 100m (373)
- SCOTCH Box Seal Tape, Tan, 48 mm x 50 m, PK 36 (355 275)
- SCOTCH Carton Sealing Tape, Green, 48mm x 50m (373)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Red, 36/Case (T901373R)
- SCOTCH Box Sealing Tape, 48mm x 50 m, Clr, PK36 (375 467)
- BSC PREFERRED 3'' x 55 yds. Clear Tape Logic #900 Economy Tape, 24PK (T906900)
- Scotch Packing Tapes