Shop All Masking Tapes
Scotch
3M™ 2693 Masking Tape, 8.5 Mil, 3" x 60 yds, Tan, 12/Case
Mfr # T9382693
Zoro # G6514746
product price: $824.99
/pk 12, $68.75/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9382693
- Zoro # G6514746
- UPC # 21200429798
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 3" |
Details
Item | Masking Tape,3x60 yd.,Tan,PK12 |
Tape Color | Tan |
Description
Masking Tape,3x60 yd.,Tan,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- QUIKRETE 20LB Structural Repair (1241-25)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-0.75" X 60YD)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27007 Red Cream Hardener (USC-27007)
- SCOTCH PRE-TAPED MSKNG FLM 24""W (PTD2093EL-24-S)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape (2020+-36AP)
- SCOTCH General Purpose Masking Tape 234 Tan Plastic Core, 48 mm x 55 m 5.9 mil, 24 per case Bulk (234)
- SCOTCH 3M™ 2693 Masking Tape, 8.5 Mil, 1" x 60 yds, Tan, 36/Case (T9352693)
- SCOTCH 3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case (T931265121PK)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- SCOTCH General Purpose Masking Tape, 3" Core Size, 1"x60 Yards (2341)
- Scotch Masking Tapes