Shop All Masking Tapes
Scotch
3M™ 2525 Flatback Tape, 9.5 Mil, 3/4" x 60 yds., Orange, 6/Case
Mfr # T94425256PK
Zoro # G5513615
product price: $156.99
/pk 6, $26.17/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Width 3/4"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T94425256PK
- Zoro # G5513615
- UPC # 841436003476
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yds. |
Details
Tape Color | Orange |
Item | Flatback Tape,3/4x60 yd.,Orange,PK6 |
Description
Flatback Tape,3/4x60 yd.,Orange,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 1" x 2", Dark Gray, 25 mil, 100PK (4646)
- J-B WELD Sealant, 3 oz, Tube, Blue, Silicone Base (31316)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- UNIVERSAL Masking Tape, 0.75 in. x 60 yd., PK6 (UNV51334)
- SCOTCH Flatback Mask Tape Tan, 1x60yd, 6 mil, PK36 (250)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-36AP6)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1" x 60 yds., Green, 3/Case (T9352183PK)
- SCOTCH 3M™ 2050 Masking Tape, 5.0 Mil, 1" x 60 yds., Natural, 12/Case (T935205012PK)
- SCOTCH 3M™ 2693 Masking Tape, 8.5 Mil, 1" x 60 yds, Tan, 36/Case (T9352693)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 1" x 60 yds., Tan, 12/Case (T93523112PK)
- INTERTAPE Intertape Polymer 9716 Strapping Tape - 1 in. x 60 yards (9716)
- Scotch Masking Tapes