Shop All Masking Tapes
Scotch
3M™ 2525 Flatback Tape, 9.5 Mil, 3/4" x 60 yds., Orange, 48/Case
Mfr # T9442525
Zoro # G5513621
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Length 60 yds.
- Tape Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9442525
- Zoro # G5513621
- UPC # 841436003308
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 3/4" |
Details
Item | Flatback Tape,3/4x60 yd.,Orange,PK48 |
Tape Color | Orange |
Description
Flatback Tape,3/4x60 yd.,Orange,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Enter (PT9)
- PERMATEX Rigid, High Torque RTV Silicone Sealant, 13 oz, Gray, Temp Range -65 to 500 Degrees F (82195)
- LOCTITE Gray Fixmaster® Fast Set Steel Putty, 1 lb. Kit (219293)
- ER TAPE Self-Fusing Tape, 1 In x 432 in, Red Oxide (GL20R67000)
- SCOTCH High Performance Masking Tape 213, Tan, 1 in x 60 yd, 6.5 mil, 36/Case (T935213)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- SCOTCH Masking Tape (2050-24AP)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape 6-Pk (2020-36AP-6)
- SCOTCH 3M™ 2693 Masking Tape, 8.5 Mil, 1" x 60 yds, Tan, 36/Case (T9352693)
- SCOTCH General Purpose Masking Tape 234 Tan Plastic Core, 48 mm x 55 m 5.9 mil, 24 per case Bulk (234)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- Scotch Masking & Painter's Tape