Shop All Masking Tapes
Scotch
3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 24/Case
Mfr # T9472525
Zoro # G5513728
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Width 2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9472525
- Zoro # G5513728
- UPC # 00021200555633
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Orange |
Item | Flatback Tape,2x60 yd.,Orange,PK24 |
Description
Flatback Tape,2x60 yd.,Orange,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Follower Plate, For Container Size 256 oz, Metal, Dia 2 in, Includes Pull Rod (7F1015)
- LOCTITE Watertight in 2 hrs., Fast Dry Gasket Sealant, 300 mL, Clear, Temp Range -40 to 250 Degrees F (1311327)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- DESCO Antistatic Masking Tape, 1"x60 yd. (81262)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- SCOTCH Magic Greener Tape, 3/4"x900", 1" Co, PK24 (812-24P)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- SCOTCH Fine Line Tape Green, 1/2x60yd, 5 mil, PK72 (70-0060-2866-9)
- SCOTCH Tape Masking 24Mmx54.8Mm (2020-24EP6)
- SCOTCH 3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case (T931265121PK)
- INTERTAPE Tape, PG505 Nat 48mmX54.8M IP-IP, PK24 (PG505)
- Scotch Masking & Painter's Tape