Shop All Masking Tapes
Scotch
3M™ 2525 Flatback Tape, 9.5 Mil, 1" x 60 yds., Orange, 36/Case
Mfr # T9452525
Zoro # G5513868
product price: $829.99
/pk 36, $23.06/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Length 60 yds
- Tape Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9452525
- Zoro # G5513868
- UPC # 00021200555671
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 1" |
Details
Item | Flatback Tape,1x60 yd.,Orange,PK36 |
Tape Color | Orange |
Description
Flatback Tape,1x60 yd.,Orange,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (2180A)
- MOTSENBOCKERS LIFT OFF Adhesive Remover, Liquid, Pungent, Clear, 11 oz, Can (402-11)
- CLEANZ Caulk Cleanz Almond Tube 6Oz (11071)
- ROCKITE Rockite Cement 1# (10001)
- SCOTCH General Purpose Masking Tape 234 Tan Plastic Core, 48 mm x 55 m 5.9 mil, 24 per case Bulk (234)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- SCOTCH Vinyl Electrical Tape 22, 2 in x 36 yd, Black, 1 roll/carton, 12 rolls/Case (22-2X36YD)
- SCOTCH 3M™ 2693 Masking Tape, 8.5 Mil, 1" x 60 yds, Tan, 36/Case (T9352693)
- SCOTCH Expressions Masking Tape, 3" Core, 0.94" x 20 yds, Fuchsia (3437-PNK)
- INTERTAPE Pt14 Blu 24Mmx54.8M Ipg, Pk32 (99438)
- Scotch Masking Tapes