Shop All Masking Tapes
Scotch
3M™ 2525 Flatback Tape, 9.5 Mil, 1 1/2" x 60 yds., Orange, 24/Case
Mfr # T9462525
Zoro # G5513947
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Length 60 yds.
- Tape Width 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9462525
- Zoro # G5513947
- UPC # 841436003315
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 1 1/2" |
Details
Item | Flatback Tape,1 1/2x60 yd.,Orange,PK24 |
Tape Color | Orange |
Description
Flatback Tape,1 1/2x60 yd.,Orange,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, Blue (1.5-50-3903-BLUE)
- PC PRODUCTS Tile Adhesive, PC-Woody Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, Not Rated Functional Cure (163337)
- BRADY Laminate Tape, Clear, 3In x 100Ft (142138)
- LOCTITE Adhesive Marine Pl Fast 10Oz (2016891)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- SCOTCH Contractor Grade Masking Tape, 1.88 in W x 60 yd L, 6 Pk (2020-48TP-6)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 6/Case (T94725256PK)
- SCOTCH Performnce Masking Tape, 24mm x 55m, PK24 (PN26336)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-36AP6)
- BERTECH High Temperature Polyimide Masking Discs, 1/8 In. Diameter, Amber, 2000 Discs/Roll (PPD-1/8)
- Scotch Masking & Painter's Tape