Shop All Masking Tapes
Scotch
3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 24/Case
Mfr # T9472517
Zoro # G5513761
product price: $819.99
/pk 24, $34.17/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Kraft
- Tape Length 60 yds
- Tape Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9472517
- Zoro # G5513761
- UPC # 00021200485671
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 2" |
Details
Item | Flatback Tape,2x60 yd.,PK24 |
Tape Color | Kraft |
Description
Flatback Tape,2x60 yd.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 5962 VHB Tape 3" circle, Black, 62 mil, 100PK (5962)
- TODOL Multipurpose/Construction Spray Foam Sealant, 13 oz, Aerosol Can, Light Blue, 3 Component (DF01)
- OATEY Clear Cement For PVC 16 oz (30876V)
- POLYKEN Film Tape, Polyethylene, Black, 48mm x 33m (827)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-24AP)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- SCOTCH Contractor Grade Masking Tape, 0.94 in x 60.1 yd 24mm x 55m, 6PK (2020-24A)
- SCOTCH Expressions Masking Tape, 3" Core, 0.94" x 20 yds, Fuchsia (3437-PNK)
- SCOTCH Paper Masking Tape, 2"x60 Yds, 3" Core, 48mm, 6.5 mil (2322)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 1" x 60 yds., Kraft, 12/Case (T945251712PK)
- 3M 3/4" MASK TAPE/233+ (3M26334)
- Scotch Masking Tapes