Shop All Masking Tapes
Scotch
3M™ 2517 Flatback Tape, 6.5 Mil, 1" x 60 yds., Kraft, 36/Case
Mfr # T9452517
Zoro # G5513901
product price: $618.99
/pk 36, $17.19/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Kraft
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9452517
- Zoro # G5513901
- UPC # 00021200485695
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Kraft |
Item | Flatback Tape,1x60 yd.,PK36 |
Description
Flatback Tape,1x60 yd.,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY ClearPurple Primer and Cement For PVC 8 oz (302483V)
- WELD MOUNT AT-850 Square Mixing Tip f/AT-8040 & AT850 - 4" - (80850)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPTDE-1/2)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- SCOTCH Expressions Washi Tape, 0.59" x 32.75 ft, Green (C314-GRN)
- SCOTCH General Purpose Masking Tape 234, 12mm x (234)
- SCOTCH Performnce Masking Tape, 24mm x 55m, PK24 (PN26336)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape (2020+-36AP)
- SCOTCH Masking Tape, Tan, 60 yd., Paper, PK9 (GT500068280)
- SCOTCH 3M™ 213 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T935213)
- SUPER GLUE Silicone Repair Tape, Black, 120 in. (15408-12)
- Scotch Masking Tapes