Shop All Masking Tapes
Scotch
3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 12/Case
Mfr # T944246012PK
Zoro # G5513649
product price: $227.99
/pk 12, $19.00/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Gold
- Tape Length 60 yds.
- Tape Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T944246012PK
- Zoro # G5513649
- UPC # 841436008730
- Country of Origin Japan
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 3/4" |
Details
Item | Flatback Tape,3/4x60 yd.,Gold,PK12 |
Tape Color | Gold |
Description
Flatback Tape,3/4x60 yd.,Gold,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- GORILLA GLUE Epoxy Adhesive, Yellow, 24 hr Full Cure, 18 oz, Syringe (5001803)
- SEALEX Joftt Sealant, 3/16 ft. W, White, 75 ft. L (SX0000-0188-0075)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-24AP)
- SCOTCH Tape Masking 48Mmx54.8Mm (2020-48EP3)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 24/Case (T9472525)
- SCOTCH Flatback Tape, 1"x60 Yards, 3" Core, White (2561)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape 9-Pk (2020-24AP-9)
- 3M 3M 06656 Automotive Refinish Masking Tape - 48 mm x 55 m (7000119819)
- Scotch Masking Tapes