Shop All Masking Tapes
Scotch
3M™ 2460 Flatback Tape, 3.3 Mil, 2" x 60 yds., Gold, 24/Case
Mfr # T9472460
Zoro # G5513737
product price: $860.99
/pk 24, $35.87/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Gold
- Tape Width 2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9472460
- Zoro # G5513737
- UPC # 841436008761
- Country of Origin Japan
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds. |
Details
Tape Color | Gold |
Item | Flatback Tape,2x60 yd.,Gold,PK24 |
Description
Flatback Tape,2x60 yd.,Gold,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Super Glue, Longneck Bottle, Liquid, .18 oz., Clear (230992)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (4060067)
- SAKRETE 50 lb. Gray Hydraulic Cement (120030)
- 3M Masking Tape, Green, 15/16in x 60 yd, PK24 (401+)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 24/Case (T9472525)
- SCOTCH 3M™ 2364 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T9352364)
- SCOTCH Masking Tpe 3436, .70"x54.6yd(18mmx5, PK48 (3436)
- SCOTCH Automotive Refinish Masking Tape 233, 06336, 24 mm x 55 m, 36 per case (GT500068280)
- SCOTCH 3M™ 2050 Masking Tape, 5.0 Mil, 1" x 60 yds., Natural, 12/Case (T935205012PK)
- SCOTCH 1.88" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-48MP)
- 3M Repulpable Tape, Blue, 24mm x55m, PK36 (7100028018)
- Scotch Masking Tapes