Shop All Masking Tapes
Scotch
3M™ 2460 Flatback Tape, 3.3 Mil, 1" x 60 yds., Gold, 36/Case
Mfr # T9452460
Zoro # G5513877
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Gold
- Tape Length 60 yds.
- Tape Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9452460
- Zoro # G5513877
- UPC # 841436008747
- Country of Origin Japan
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 1" |
Details
Item | Flatback Tape,1x60 yd.,Gold,PK36 |
Tape Color | Gold |
Description
Flatback Tape,1x60 yd.,Gold,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTV9)
- 3M 3M Super Strength Molding Tape, 03616, 7/8 in x 15 ft (7000000532)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18519)
- NMC Caution Buried Storm Drain Below (DT2 GSD)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1/2" x 60 yds., Green, 3/Case (T9332183PK)
- SCOTCH High Performance Masking Tape 232 Tan, 72 mm x 55 m 6.3 mil, 3 per inner 12 per case Bulk (232)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- SCOTCH Expressions Masking Tape, 3" Core, 0.94" x 20 yds, Fuchsia (3437-PNK)
- SCOTCH 1.88" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-48TP6)
- BERTECH Glass Cloth Masking Tape, 1/2 In. Wide x 36 Yards Long, White (GCTP-1/2)
- Scotch Masking & Painter's Tape