Shop All Masking Tapes
Scotch
3M™ 2393 Masking Tape, 7.1 Mil, 3" x 60 yds., Tan, 12/Case
Mfr # T9382393
Zoro # G6514761
product price: $1,312.99
/pk 12, $109.42/ea
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds.
- Tape Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9382393
- Zoro # G6514761
- UPC # 841436008327
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 3" |
Details
Item | Masking Tape,3x60 yd.,Tan,PK12 |
Tape Color | Tan |
Description
Masking Tape,3x60 yd.,Tan,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Hot Melt Adhesive, 454 Series, Amber, 1 oz, Syringe (1337712)
- DAP Alex Fast Dry White Acrylic Latex Caulk 10.1 oz (7079818425)
- NSI INDUSTRIES 7 m Warrior Wrap General Vinyl Electrical Tape (WW-716)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL (3850-6-DP3)
- SCOTCH 3M™ 2364 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T9352364)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 3/4" x 60 yds., Orange, 6/Case (T94425256PK)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 2" x 60 yds., Tan, 24/Case (T937231)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- SCOTCH High Performance Masking Tape 232 Tan, 72 mm x 55 m 6.3 mil, 3 per inner 12 per case Bulk (232)
- SHURTAPE Masking Tape, Green, 72mm x 55m (CP 150)
- Scotch Masking & Painter's Tape