Shop All Masking Tapes
Scotch
3M™ 2380 Masking Tape, 7.5 Mil, 2" x 60 yds., Tan, 24/Case
Mfr # T9372380
Zoro # G5499140
product price: $794.99
/pk 24, $33.12/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9372380
- Zoro # G5499140
- UPC # 00021200445811
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,2x60 yd.,Tan,PK24 |
Description
Masking Tape,2x60 yd.,Tan,PK24, Package Quantity 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN PE Film Tape, Clear, 48mm x 55m, Straight (757)
- DAMTITE Cement Anchoring Wtrpf 10Lb (08122/08121)
- ALEX PLUS DAP Clear Acrylic Latex All Purpose Caulk 10.1 oz (18156)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- SCOTCH General Purpose Masking Tape, 0.70 in x 60.1 yd 18mm x 55m, 6PK (2050-18AP)
- SCOTCH Masking Tape 24Mm (2040-24A-BK)
- SCOTCH 1.41 in. W X 55 yd L Tan High Strength Solvent Resistant Masking Tape 24 pk, 24PK (2040-36A-BK)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 24 mm x 55 m, Tan (232)
- SCOTCH Printable Flatback Paper Tape, White (2561)
- 3M Masking Tape, 72mm x 55m L, Tan (2693)
- Scotch Masking & Painter's Tape