Shop All Masking Tapes
Scotch
Performance Masking Tape 2380, Tan, 24 mm x 55 m, 7.2 mil, 36 Rolls/Case
Mfr # T9352380
Zoro # G5499789
product price: $577.99
/pk 36, $16.06/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9352380
- Zoro # G5499789
- UPC # 00021200445835
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 1" |
Details
Item | Masking Tape,1x60 yd.,Tan,PK36 |
Tape Color | Tan |
Description
3M Performance Masking Tape 2380 was designed for industrial use where the best possible paint line is desired and drying conditions range from air dry to oven bake. Its smooth, strong, mini-crepe paper masking tape holds fast, removes easily and will give you great performance for most paint masking applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution /Cuidado (PT44-2ML)
- MIRACLE SEALANTS Sealant, Poultice Plus, 1 Lb (POULTPLUS3)
- HOMAX Self-Adhesive Wall Repair Patch, 6 in x 6 in, Silver (5506)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Orange, 1 Pack (10869)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-24AP)
- SCOTCH Contractor Grade Masking Tape, 0.94 in x 60.1 yd 24mm x 55m, 6PK (2020-24A)
- SCOTCH Paper Masking Tape, 2"x60 Yds, 3" Core, 48mm, 6.5 mil (2322)
- SCOTCH Expressions Washi Tape, 0.59" x 32.75 ft, Green (C314-GRN)
- SCOTCH Fine Line Tape 218, Green, 4 in x 60 yd, 5.0 mil, 8/Case (2214)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 6/Case (T94725256PK)
- 3M Dirt Trap Material, 36850, 6"x300ft, 4/, PK4 (36850)
- Scotch Masking & Painter's Tape