Shop All Masking Tapes
Scotch
Performance Masking Tape 2364, Tan, 36 mm x 55 m, 6.5 mil, 24 Rolls/Case
Mfr # T9362364
Zoro # G5501268
product price: $439.99
/pk 24, $18.33/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9362364
- Zoro # G5501268
- UPC # 00021200433535
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 1 1/2" |
Details
Item | Masking Tape,1 1/2x60 yd.,Tan,PK24 |
Tape Color | Tan |
Description
3M Performance Masking Tape 2364 is an economical crepe paper masking tape suitable for high temperature masking operations. It offers good holding power at both room temperature and up to 300F/149C. It is also suited for general light-duty holding and bundling applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Fixmaster® Aluminum Putty, 1 lb. Kit (235615)
- 3M 3M 4936 VHB Tape 0.75" x 5yd, Gray, 25 mil (4936)
- ROCKITE Cement, Box, Gray (10005)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.75" X 60YD)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 2" x 60 yds., Tan, 24/Case (T937231)
- SCOTCH Performance Masking Tape, 18 mm x 55 m (PN26334)
- SCOTCH Mskg Tp Hard-to-Stick Srfcs 2060-24, PK36 (2060)
- SCOTCH General Purpose Masking Tape, 3" Core Size, 1"x60 Yards (2341)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- SCOTCH .70 in. W X 60.1 yd L Beige Medium Strength Masking Tape 1 pk (2050-18A)
- BUSINESS SOURCE Tape, Masking, 2"x60 yd, Krft (16462)
- Scotch Masking Tapes