Shop All Masking Tapes
Scotch
3M™ 234 Masking Tape, 5.9 Mil, 3/4" x 60 yds., Tan, 12/Case
Mfr # T93423412PK
Zoro # G6515111
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T93423412PK
- Zoro # G6515111
- UPC # 848109020907
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 3/4" |
Details
Item | Masking Tape,3/4x60 yd.,Tan,PK12 |
Tape Color | Tan |
Description
Masking Tape,3/4x60 yd.,Tan,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Sealant, 10.1 oz, Cartridge, Clay, Polymer Base (44771B)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC 1/2 Pint (13999)
- PERMATEX Sealant, Adhesive, Clear Rtv Silicone, 3 Oz Tube, Carded (80050)
- DAP Eclipse 2 Wall Patch (7079809161)
- SCOTCH General Purpose Masking Tape, 3" Core Size, 1"x60 Yards (2341)
- SCOTCH PRE-TAPED MSKNG FLM 24""W (PTD2093EL-24-S)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- SCOTCH Paper Masking Tape, 2"x60 Yds, 3" Core, 48mm, 6.5 mil (2322)
- SCOTCH Performnce Masking Tape, 24mm x 55m, PK24 (PN26336)
- SCOTCH Tape, Eco-Friendly, 1" Core 3/4"x900" , 24rolls/PK, Clear (812-24P)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 48/Case (T933401)
- Scotch Masking & Painter's Tape