Shop All Masking Tapes
Scotch
3M™ 234 Masking Tape, 5.9 Mil, 2" x 60 yds., Tan, 24/Case
Mfr # T937234
Zoro # G5499028
product price: $990.99
/pk 24, $41.29/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T937234
- Zoro # G5499028
- UPC # 00021200042447
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,2x60 yd.,Tan,PK24 |
Description
Masking Tape,2x60 yd.,Tan,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 10 mL Bottle (12110)
- PC PRODUCTS 1 Oz PC-Fahrenheit Hand Moldable Epoxy Putty (025543)
- ROCKITE Rockite Cement 1# (10001)
- DAP Spray Foam Sealant, 20 oz, Tan (7565020012)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- SCOTCH 2020 2X60YD GP MASKING TAPE (021200228940)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape (2020+-36AP)
- SCOTCH Performance Masking Tape, 36 mm x 55 m (PN26338)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 2" x 60 yds., Tan, 24/Case (T9372380)
- SCOTCH 3M™ 234 Masking Tape, 5.9 Mil, 1" x 60 yds., Tan, 12/Case (T93523412PK)
- PROTAPES Matte Cloth Tape, 1x55yd., White Cloth (PRO-GAFF)
- Scotch Masking & Painter's Tape