Shop All Masking Tapes
Scotch
3M™ 234 Masking Tape, 5.9 Mil, 1" x 60 yds., Tan, 36/Case
Mfr # T935234
Zoro # G5499825
product price: $717.99
/pk 36, $19.94/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T935234
- Zoro # G5499825
- UPC # 00021200029820
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,1x60 yd.,Tan,PK36 |
Description
Masking Tape,1x60 yd.,Tan,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 55m L, Adhesion 70 oz./in, Black (PC 857)
- LOCTITE Instant Adhesive Solvent, Pneu-Wear Series, Clear, 1.75 oz, Bottle, 4:01 Mix Ratio (209824)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/8 in, Blue (20PJ18)
- HENRY Henry 314 Ready Set Premixed Mastic Adhesive 1QT (314 1QT)
- SCOTCH Expressions Washi Tape, 0.59" x 32.75 ft, Green (C314-GRN)
- SCOTCH Masking Tape (2050-24AP)
- SCOTCH HeavyDuty PKaging Tape, 1.88", PK43850 (3850-4RD)
- SCOTCH Printable Flatback Paper Tape, White (2561)
- SCOTCH 3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case (T931265121PK)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- TUFCO/TRIMACO 9x60YD Masking Paper (12909)
- Scotch Masking Tapes