Shop All Masking Tapes
Scotch
3M™ 234 Masking Tape, 5.9 Mil, 1" x 60 yds., Tan, 12/Case
Mfr # T93523412PK
Zoro # G5499816
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T93523412PK
- Zoro # G5499816
- UPC # 848109020921
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,1x60 yd.,Tan,PK12 |
Description
Masking Tape,1x60 yd.,Tan,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Poster and Craft Tape (PCT-12)
- WATERPLUG Waterplug Hydlc 10Lb (RWPLUGHC1G)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 72 Yd. (15C571)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 50 to 60 sec Begins to Harden, 30 PK (23X756)
- SCOTCH Printable Flatback Paper Tape, White (2561)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- SCOTCH 3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case (T931265121PK)
- SCOTCH Expressions Washi Tape, 1.25 in. Core, 0.59 in. x 32.75 ft, Neon Pink (C314-PNK)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape 6-Pk (2020-36AP-6)
- SCOTCH Tape Masking 48Mmx54.8Mm (2020-48EP3)
- ROLL PRODUCTS Carton Tape, Paper, Salmon, 1 In. x 60 Yd. (26195OR)
- Scotch Masking Tapes