Shop All Masking Tapes
Scotch
3M™ 234 Masking Tape, 5.9 Mil, 1 1/2" x 60 yds., Tan, 24/Case
Mfr # T936234
Zoro # G5500489
product price: $670.99
/pk 24, $27.96/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T936234
- Zoro # G5500489
- UPC # 50021200546230
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 1 1/2" |
Details
Item | Masking Tape,1-1/2x60 yd.,Tan,PK24 |
Tape Color | Tan |
Description
Masking Tape,1-1/2x60 yd.,Tan,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Masking Tpe 3436, .70"x54.6yd(18mmx5, PK48 (3436)
- ACRYL 60 Acryl 60 Cement Addtv Gl (RACRYL601G)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- IMPERIAL MFG Sealant Silicone 2.7Oz Red (KK0321)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape 9-Pk (2020-24AP-9)
- SCOTCH General Purpose Masking Tape 234 Tan Plastic Core, 48 mm x 55 m 5.9 mil, 24 per case Bulk (234)
- SCOTCH Contractor Grade Masking Tape, 1.88 in W x 60 yd L, 6 Pk (2020-48TP-6)
- SCOTCH Contractor Grade Masking Tape, 0.94 in x 60.1 yd 24mm x 55m, 6PK (2020-24A)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 1" x 60 yds., Kraft, 12/Case (T945251712PK)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (201988)
- Scotch Masking & Painter's Tape