Shop All Masking Tapes
Scotch
3M™ 232 Masking Tape, 6.3 Mil, 3/4" x 60 yds., Tan, 48/Case
Mfr # T934232
Zoro # G6509730
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T934232
- Zoro # G6509730
- UPC # 21200028533
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 3/4" |
Details
Item | Masking Tape,3/4"x60 yd.,PK48 |
Tape Color | Tan |
Description
Masking Tape,3/4 In.x60 yd.,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 16 oz (529)
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent (5FVF8)
- GORILLA GLUE Clear Grip Contact Adhesive, Clear, 3 fl oz (GOR8040001)
- VIMASCO Epoxy Adhesive, Gray, Pail (WC-7 WHITE 1'S)
- SCOTCH Vinyl Electrical Tape 22, 2 in x 36 yd, Black, 1 roll/carton, 12 rolls/Case (22-2X36YD)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape (2020+-36AP)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 1" x 60 yds., Kraft, 12/Case (T945251712PK)
- SCOTCH High Performance Masking Tape 232 Tan, 72 mm x 55 m 6.3 mil, 3 per inner 12 per case Bulk (232)
- SCOTCH Expressions Masking Tape (MMM3437PGR)
- 3M Masking Tape, 72mm W, Tan, PK12 (2519TN)
- Scotch Masking Tapes