Shop All Masking Tapes
Scotch
3M™ 232 Masking Tape, 6.3 Mil, 3" x 60 yds., Tan, 12/Case
Mfr # T938232
Zoro # G6514807
product price: $877.99
/pk 12, $73.17/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T938232
- Zoro # G6514807
- UPC # 21200028588
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 3" |
Details
Item | Masking Tape,3x60 yd.,Tan,PK12 |
Tape Color | Tan |
Description
Masking Tape,3x60 yd.,Tan,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC10110-12" X 5YD)
- PERMATEX Right Stuff Grey Minute Gasket 3oz aerosal Power Can, Blister Carded (25238)
- TAPECASE Metalized Film Tape, Red, 3 In. x 5 Yd. (15D497)
- 3M Multiple Ratio Two-Part Applicator, Black/Gray, 1:1, 2:1 Mixing Ratio (08190)
- SCOTCH 3M™ 234 Masking Tape, 5.9 Mil, 1" x 60 yds., Tan, 12/Case (T93523412PK)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- SCOTCH Contractor Grade Masking Tape, 1.88 in W x 60 yd L, 6 Pk (2020-48TP-6)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape 9-Pk (2020-24AP-9)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- SCOTCH Adhesive Tapes (2020-24EP6)
- ZORO SELECT Kraft Flatback Paper Tape, 3Inx60 yd. (20PJ17)
- Scotch Masking & Painter's Tape