Shop All Masking Tapes
Scotch
3M™ 232 Masking Tape, 6.3 Mil, 2" x 60 yds., Tan, 24/Case
Mfr # T937232
Zoro # G6509721
product price: $1,207.99
/pk 24, $50.33/ea
Free Shipping & Returns
$1,207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T937232
- Zoro # G6509721
- UPC # 21200042409
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 2" |
Details
Item | Masking Tape,2x60 yd.,PK24 |
Tape Color | Tan |
Description
Masking Tape,2x60 yd.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Foil Tape, 1 In. x 3 Yd., Stainless Steel (15D569)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- BLACK SWAN Big Blue qt. (02073)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- SCOTCH 3M™ 232 Masking Tape, 6.3 Mil, 1/4" x 60 yds., Tan, 12/Case (T93123212PK)
- SCOTCH General Purpose Masking Tape 234 Tan Plastic Core, 48 mm x 55 m 5.9 mil, 24 per case Bulk (234)
- SCOTCH 1.41 in. W X 55 yd L Tan High Strength Solvent Resistant Masking Tape 24 pk, 24PK (2040-36A-BK)
- SCOTCH General Purpose Masking Tape 234 Tan Plastic Core, 48 mm x 55 m 5.9 mil, 24 per case Bulk (234)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 1" x 60 yds., Tan, 12/Case (T93523112PK)
- SCOTCH General Purpose Masking Tape, 3" Core Size, 1"x60 Yards (2341)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- Scotch Masking Tapes