Shop All Masking Tapes
Scotch
3M™ 232 Masking Tape, 6.3 Mil, 1/4" x 60 yds., Tan, 144/Case
Mfr # T931232
Zoro # G5500586
Free Shipping & Returns
$1,814.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T931232
- Zoro # G5500586
- UPC # 00021200028502
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 1/4" |
Details
Item | Masking Tape,1/4x60 yd.,Tan,PK144 |
Tape Color | Tan |
Description
Masking Tape,1/4x60 yd.,Tan,PK144, Package Quantity 144
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Cement Colors Mix, 5 Lbs, Box, LP Black (9002-0-5)
- BASF MasterSeal NP 1 Limestone Elastomeric Polyurethane Sealant 10.1 oz (NP1LMSTN12)
- 3M Dirt Trap Material, 36850, 6"x300ft, 4/, PK4 (36850)
- VIBRA-TITE Instant Adhesive, 388 Series, Clear, 0.06 oz, Tube (38854)
- SCOTCH General Purpose Masking Tape, 3" Core Size, 2"x60 Yards (2342)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- SCOTCH 1.88" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-48MP)
- SCOTCH Masking Tpe 3436, .70"x54.6yd(18mmx5, PK48 (3436)
- SCOTCH General Purpose Masking Tape, 3" Core Size, 1"x60 Yards (2341)
- SCOTCH Packing Tape, w/Refill Dispenser., 1-7/8"x164', 4/PK, Clear (3850-4RD)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- Scotch Masking Tapes