Shop All Masking Tapes
Scotch
3M™ 232 Masking Tape, 6.3 Mil, 1" x 60 yds., Tan, 12/Case
Mfr # T93523212PK
Zoro # G5499831
product price: $325.99
/pk 12, $27.17/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T93523212PK
- Zoro # G5499831
- UPC # 848109020792
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,1x60 yd.,Tan,PK12 |
Description
Masking Tape,1x60 yd.,Tan,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Gray, Hybrid Base (GC66102)
- SCOTCH 1.41" x 60 Yds ScotchBlue Original Multi-Surface Painter's Tape 6Pk (2090-36AP6)
- LOCTITE Accelerator, E-40FL Series, Clear, 1.75 fl oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (237102)
- ALINE TAPE DOUBL SIDE TAPE CLR 10'L (7087)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-24AP)
- SCOTCH Masking Tape, Tan, 60 yd., Paper, PK9 (GT500068280)
- SCOTCH 3M™ 213 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T935213)
- SCOTCH General Purpose Masking Tape 234, 12mm x (234)
- SCOTCH FneLneTpe218Green, 4nx60yd5.0m, PK8 (2214)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- TRIMACO MASKING FILM 72""X90' (47290)
- Scotch Masking & Painter's Tape