Shop All Masking Tapes
Scotch
3M™ 231 Masking Tape, 7.6 Mil, 3/4" x 60 yds., Tan, 48/Case
Mfr # T934231
Zoro # G6515105
product price: $939.99
/pk 48, $19.58/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T934231
- Zoro # G6515105
- UPC # 21200037764
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 3/4" |
Details
Item | Masking Tape,3/4x60 yd.,Tan,PK48 |
Tape Color | Tan |
Description
Masking Tape,3/4x60 yd.,Tan,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Gray (510)
- ANCOR Repair Tape - 1" x 10' - Black (341010)
- SEACHOICE Boat Striping Tape, Red, 2" x 50' (77933)
- STANLEY Wood Glue, Yellow, 1/4 in Dia, 4 in L, Not Specified Begins to Harden, 24 PK (GS10DT)
- SCOTCH Flatback Tape 2517, Medium Brown, 6.5 mil, 24 mm x 55 m, 36 Roll/Case (T9452517)
- SCOTCH 3M™ 2693 Masking Tape, 8.5 Mil, 1" x 60 yds, Tan, 36/Case (T9352693)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- SCOTCH 3M™ 346 Flatback Tape, 16.7 Mil, 12" x 60 yds., Tan, 1/Case (T950346)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- 3M Masking Tape, 60 yd. L, 2" W, PK24 (2460)
- Scotch Masking Tapes