Shop All Masking Tapes
Scotch
3M™ 231 Masking Tape, 7.6 Mil, 3/4" x 60 yds., Tan, 12/Case
Mfr # T93423112PK
Zoro # G6515139
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T93423112PK
- Zoro # G6515139
- UPC # 848109020655
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 3/4" |
Details
Item | Masking Tape,3/4x60 yd.,Tan,PK12 |
Tape Color | Tan |
Description
Masking Tape,3/4x60 yd.,Tan,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1" x 60 yds., Green, 24/Case (T935401)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- LOCTITE Threadlocker, LOCTITE 268, Red, High Strength, Solid, 0.67 oz Stick (826035)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Clear, Latex Polymer Base (18008)
- SCOTCH Tape, Eco-Friendly, 3/4"x900" , 6rolls/PK, Clear (612-6P)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- SCOTCH Mskg Tp Hard-to-Stick Srfcs 2060-24, PK36 (2060)
- SCOTCH Flatback Tape 2517, Medium Brown, 6.5 mil, 24 mm x 55 m, 36 Roll/Case (T9452517)
- SCOTCH General Purpose Masking Tape, 3" Core Size, 1"x60 Yards (2341)
- SHURTAPE Shurtape 105550 24 mm. x 55 m. Yellow Frog Delicate Multi Use Painters Tape (40074022065)
- Scotch Masking Tapes