Shop All Masking Tapes
Scotch
3M™ 231 Masking Tape, 7.6 Mil, 2" x 60 yds., Tan, 24/Case
Mfr # T937231
Zoro # G5499037
product price: $1,073.99
/pk 24, $44.75/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T937231
- Zoro # G5499037
- UPC # 00021200042379
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,2x60 yd.,Tan,PK24 |
Description
Masking Tape,2x60 yd.,Tan,PK24, Package Quantity 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 10 mL Bottle (135333)
- GORILLA GLUE 8PC 4OZ GORILLA GLUE DISPLAY (5000408)
- GEOCEL 4500 Series Roof Bonding Sealant, Black, Liquid, 10 oz Cartridge (55103)
- KWIK SEAL DAP White Acrylic Latex Kitchen and Bath Adhesive Caulk 10.1 oz (18032)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 24/Case (T9472525)
- SCOTCH Printable Flatback Paper Tape, White (2561)
- SCOTCH 1.41 in. W X 55 yd L Tan High Strength Solvent Resistant Masking Tape 24 pk, 24PK (2040-36A-BK)
- SCOTCH Masking Tape, Tan, 60 yd., Paper, PK9 (GT500068280)
- SCOTCH Vinyl Electrical, Tape 22, 2" x 36 yd, Blk (22-2X36YD)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- ZORO SELECT Masking Tape, Paper, White, 2", PK24 (TC602-White)
- Scotch Masking Tapes