Shop All Masking Tapes
Scotch
3M™ 231 Masking Tape, 7.6 Mil, 1" x 60 yds., Tan, 36/Case
Mfr # T935231
Zoro # G5499859
product price: $805.99
/pk 36, $22.39/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yds
- Tape Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T935231
- Zoro # G5499859
- UPC # 00021200037771
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 1" |
Details
Item | Masking Tape,1x60 yd.,Tan,PK36 |
Tape Color | Tan |
Description
Masking Tape,1x60 yd.,Tan,PK36, Package Quantity 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUFKIN TAPE 1X25 MAGNETIC (L725MAG)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 12/Case (T937220012PK)
- ER TAPE Rectangle Self Fusing Tape, 2 In., Black (GL20B73REC)
- NMC Floor Tape Applicator (FTA01)
- SCOTCH 3M™ 346 Flatback Tape, 16.7 Mil, 12" x 60 yds., Tan, 1/Case (T950346)
- SCOTCH Expressions Masking Tape (MMM3437PGR)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- SCOTCH Fine Line Tape 218, Green, 4 in x 60 yd, 5.0 mil, 8/Case (2214)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape 9-Pk (2020-24AP-9)
- SCOTCH Tape Masking 48Mmx54.8Mm (2020-48EP3)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Green (PRO-GAFF)
- Scotch Masking & Painter's Tape