Shop All Masking Tapes
Scotch
3M™ 2308 Masking Tape, 5.5 Mil, 3/4" x 60 yds., Natural, 48/Case
Mfr # T9342308
Zoro # G5498486
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 60 yds.
- Tape Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9342308
- Zoro # G5498486
- UPC # 841436008112
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 3/4" |
Details
Item | Masking Tape,3/4x60 yd.,Natural,PK48 |
Tape Color | Natural |
Description
Masking Tape,3/4x60 yd.,Natural,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Gorilla, SUPER GLUE GEL, 0.53 OZ, DRIES CLEAR, 4PK (7807301CT)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 4 gal, Pail (3095-4)
- VIPER Gasket and Thread Sealant, Nylog Blue (RT201BP)
- LOCTITE Foam Adhesive, E-30CL Series, Lavender, 55 gal, Drum, 2:01 Mix Ratio, 3 hr Functional Cure (237116)
- SCOTCH 3M™ 346 Flatback Tape, 16.7 Mil, 12" x 60 yds., Tan, 1/Case (T950346)
- SCOTCH 1.88" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-48MP)
- SCOTCH Adhesive Tapes (2020-24EP6)
- SCOTCH 3M™ 232 Masking Tape, 6.3 Mil, 1/4" x 60 yds., Tan, 12/Case (T93123212PK)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- SCOTCH Flatback Tape, 1"x60 Yards, 3" Core, White (2561)
- SCOTCH PRE-TAPED MSKNG FLM 24""W (PTD2093EL-24-S)
- Scotch Masking Tapes