Shop All Masking Tapes
Scotch
3M™ 2308 Masking Tape, 5.5 Mil, 3/4" x 60 yds., Natural, 12/Case
Mfr # T934230812PK
Zoro # G5498477
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 60 yds.
- Tape Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T934230812PK
- Zoro # G5498477
- UPC # 841436008129
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 3/4" |
Details
Item | Masking Tape,3/4x60 yd.,Natural,PK12 |
Tape Color | Natural |
Description
Masking Tape,3/4x60 yd.,Natural,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Primer, Purple, 16 oz. (RH-PURP-PT-12)
- DEVCON 6.5Oz Special F Epoxy Aluminum Pa (230-19770)
- WESTWARD Hot Melt Glue Sticks, 7/16 in Dia, 10 in L, Clear, 100 PK (4YR50)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36336)
- SCOTCH 3M™ 2050 Masking Tape, 5.0 Mil, 1" x 60 yds., Natural, 12/Case (T935205012PK)
- SCOTCH Expressions Masking Tape (MMM3437PGR)
- SCOTCH Performance Masking Tape, 18 mm x 55 m (PN26334)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1/2" x 60 yds., Green, 3/Case (T9332183PK)
- SCOTCH 3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case (T931265121PK)
- SCOTCH 3M™ 2090 Masking Tape, 5.0 Mil, 1 1/2" x 60 yds., Blue, 24/Case (T9362090)
- SHURTAPE Masking Tape, 1.9 in W, 60 yd, Gold, PK3 (CP 225)
- Scotch Masking & Painter's Tape