Shop All Masking Tapes
Scotch
3M™ 2308 Masking Tape, 5.5 Mil, 2" x 60 yds., Natural, 24/Case
Mfr # T9372308
Zoro # G5499308
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 60 yds.
- Tape Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9372308
- Zoro # G5499308
- UPC # 841436008174
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 2" |
Details
Item | Masking Tape,2x60 yd.,Natural,PK24 |
Tape Color | Natural |
Description
Masking Tape,2x60 yd.,Natural,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Caulk Remover Gel 5.5Oz (18026)
- 3M Electrical Tape, 7 mil, 1-1/2"x 44 ft., PK100 (33-1-1/2x44FT)
- LOCTITE PST Thread Sealant, Type: # 567 thread sealant, Style: High temperature, Size: 50 ml tube/1.69 oz (LOC2087067)
- BLUE MONSTER Clear Pvc Cement 1/4Pt (76031)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape 9-Pk (2020-24AP-9)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- SCOTCH 3M™ 2364 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T9352364)
- SCOTCH 3M™ 232 Masking Tape, 6.3 Mil, 1/4" x 60 yds., Tan, 12/Case (T93123212PK)
- SCOTCH Masking Tape 24Mm (2040-24A-BK)
- SCOTCH Flatback Tape, 1"x60 Yards, 3" Core, White (2561)
- Scotch Masking & Painter's Tape