Shop All Masking Tapes
Scotch
3M™ 2308 Masking Tape, 5.5 Mil, 1" x 60 yds., Natural, 36/Case
Mfr # T9352308
Zoro # G5500041
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 60 yds.
- Tape Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9352308
- Zoro # G5500041
- UPC # 841436008136
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 1" |
Details
Item | Masking Tape,1x60 yd.,Natural,PK36 |
Tape Color | Natural |
Description
Masking Tape,1x60 yd.,Natural,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 250 mL Bottle (1835918)
- LEXEL Caulk Gen Purp White 10.5Oz (13030)
- VIBRA-TITE Multiple Ratio Two-Part Applicator, Green, 1:1, 10:1, 2:1 Mixing Ratio (D400RVA)
- PAM-BUEHNEN Purge Cleaner, Ethylene Vinyl Acetate, Run Temperature Up To 375 Degrees F (U7588)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL (3850-6-DP3)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape (2020+-36AP)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 6/Case (T94725256PK)
- SCOTCH 1.88" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-48MP)
- 3M Automotive Refinish Masking Tape, 233+ (MMM26334)
- Scotch Masking Tapes