Shop All Masking Tapes
Scotch
3M™ 2308 Masking Tape, 5.5 Mil, 1" x 60 yds., Natural, 12/Case
Mfr # T935230812PK
Zoro # G5500035
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 60 yds.
- Tape Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T935230812PK
- Zoro # G5500035
- UPC # 841436008143
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 1" |
Details
Item | Masking Tape,1x60 yd.,Natural,PK12 |
Tape Color | Natural |
Description
Masking Tape,1x60 yd.,Natural,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Roof Coating, 5 gal, Pail, White (KS0064900-20)
- 3M 3M 4905 VHB Tape 0.75" x 5yd, Clear, 20 mil (4905)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Black (557)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH Flatback Tape, 1"x60 Yards, 3" Core, White (2561)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- SCOTCH Performance Masking Tape, 18 mm x 55 m (PN26334)
- SCOTCH 1.41 in. W X 55 yd L Tan High Strength Solvent Resistant Masking Tape 24 pk, 24PK (2040-36A-BK)
- SHURTAPE Masking Tape, Yellow, 48mm x 55m (CF 160)
- Scotch Masking & Painter's Tape