Shop All Masking Tapes
Scotch
3M™ 2308 Masking Tape, 5.5 Mil, 1 1/2" x 60 yds., Natural, 12/Case
Mfr # T936230812PK
Zoro # G5501371
product price: $246.99
/pk 12, $20.58/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 60 yds.
- Tape Width 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T936230812PK
- Zoro # G5501371
- UPC # 841436008167
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 1 1/2" |
Details
Item | Masking Tape,1 1/2x60 yd.,Natural,PK12 |
Tape Color | Natural |
Description
Masking Tape,1 1/2x60 yd.,Natural,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4959 VHB Tape 2" x 3", White, 120 mil, 15PK (4959)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, White (226)
- NEWBORN Pro 6:1Tr Caulk Gun (915-GTR)
- SCOTCH .70 in. W X 60.1 yd L Beige Medium Strength Masking Tape 1 pk (2050-18A)
- SCOTCH Tape, Eco-Friendly, 3/4"x900" , 6rolls/PK, Clear (612-6P)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1" x 60 yds., Green, 3/Case (T9352183PK)
- SCOTCH Performnce Masking Tape, 24mm x 55m, PK24 (PN26336)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 3/4" x 60 yds., Orange, 6/Case (T94425256PK)
- SCOTCH Fine Line Tape 218, Green, 1/2 in x 60 yd, 5.0 mil, 72 Roll/Case (70-0060-2866-9)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- Scotch Masking Tapes