Shop All Masking Tapes
Scotch
3M™ 218 Masking Tape, 5.0 Mil, 2" x 60 yds., Green, 3/Case
Mfr # T9372183PK
Zoro # G5499481
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 60 yds
- Tape Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9372183PK
- Zoro # G5499481
- UPC # 848109021218
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 2" |
Details
Item | Masking Tape,2x60 yd.,Green,PK3 |
Tape Color | Green |
Description
Masking Tape,2x60 yd.,Green,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKITE Construction Adhesive, Green, Cartridge (10010)
- QUIKRETE 5000PSI Concrete Mix (100701)
- LOCTITE Gray Fixmaster® Stainless Steel Putty, 1 lb. Kit (235613)
- TAPECASE Painters Masking Tape, Blu, 1-1/2In x 60Yd (PT14)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- SCOTCH General Purpose Masking Tape, 0.70 in x 60.1 yd 18mm x 55m, 6PK (2050-18AP)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-36AP6)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-1" X 60YD)
- Scotch Masking & Painter's Tape