Shop All Masking Tapes
Scotch
3M™ 218 Masking Tape, 5.0 Mil, 1" x 60 yds., Green, 3/Case
Mfr # T9352183PK
Zoro # G5500209
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9352183PK
- Zoro # G5500209
- UPC # 848109021195
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Green |
Item | Masking Tape,1x60 yd.,Green,PK3 |
Description
Masking Tape,1x60 yd.,Green,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 290 mL, Cartridge, Gray, Silane Modified Polymer Base (760 UV)
- 3M Quick Fix Adhesive Kit, 32 oz, Non-Aerosol Can, 6 PK (38984)
- LOCTITE Polyseamseal 10 Oz. Almond Kitchen & Bath Caulk (2154752)
- RECTORSEAL Sealant Pipe Thrd #5 4Oz (25631)
- SCOTCH .70 in. W X 60.1 yd L Beige Medium Strength Masking Tape 1 pk (2050-18A)
- SCOTCH 3M™ 2050 Masking Tape, 5.0 Mil, 1" x 60 yds., Natural, 12/Case (T935205012PK)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 1" x 60 yds., Kraft, 36/Case (T9452517)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- SCOTCH 3M™ 2090 Masking Tape, 5.0 Mil, 1 1/2" x 60 yds., Blue, 24/Case (T9362090)
- SCOTCH Tape Masking 48Mmx54.8Mm (2020-48EP3)
- 3M 3M 06656 Automotive Refinish Masking Tape - 48 mm x 55 m (7000119819)
- Scotch Masking Tapes