Shop All Masking Tapes
Scotch
3M™ 215 Masking Tape, 4.7 Mil, 1" x 60 yds., Blue, 3/Case
Mfr # T9352153PK
Zoro # G5500279
product price: $388.99
/pk 3, $129.66/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 60 yds
- Tape Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9352153PK
- Zoro # G5500279
- UPC # 848109021171
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 60 yds |
Tape Width | 1" |
Details
Item | Masking Tape,1x60 yd.,Blue,PK3 |
Tape Color | Blue |
Description
Masking Tape,1x60 yd.,Blue,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE ADHESIVE DOTS 150PC (104905)
- LOCTITE Construction Adhesive, E-60NC Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, 3 hr Functional Cure (237114)
- KAMPEL Black Seam-Fil 1 Oz Tube (914)
- 3M Masking Tape, 60.14yd L x 45/64in W, PK48 (401+)
- SCOTCH Contractor Grade Masking Tape, 0.94 in x 60.1 yd 24mm x 55m, 6PK (2020-24A)
- SCOTCH 3M™ 2090 Masking Tape, 5.0 Mil, 1 1/2" x 60 yds., Blue, 24/Case (T9362090)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- SCOTCH 3M™ 346 Flatback Tape, 16.7 Mil, 12" x 60 yds., Tan, 1/Case (T950346)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 24/Case (T9472525)
- SCOTCH High Performance Masking Tape 213, Tan, 1 in x 60 yd, 6.5 mil, 36/Case (T935213)
- ZORO SELECT Kraft Flatback Paper Tape, 2Inx60 yd. (20PJ16)
- Scotch Masking & Painter's Tape