Shop All Masking Tapes
Scotch
3M™ 2090 Masking Tape, 5.0 Mil, 3" x 60 yds., Blue, 12/Case
Mfr # T9382090
Zoro # G6514999
product price: $454.99
/pk 12, $37.92/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 60 yds.
- Tape Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9382090
- Zoro # G6514999
- UPC # 21200980312
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 3" |
Details
Item | Masking Tape,3x60 yd.,Blue,PK12 |
Tape Color | Blue |
Description
Masking Tape,3x60 yd.,Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Duct Tape, Grey, 1.25"x50 yd. (3903GRAY)
- TITEBOND Epoxy Adhesive, III Ultimate Series, Amber, 24 hr Full Cure, 4 oz, Packet (1412)
- 3M Painters Masking Tape, 60ydL x 15/16inW (2093)
- KRAZY GLUE Epoxy Adhesive, Krazy Glue Series, Clear, Dual-Cartridge (KG94548R)
- SCOTCH Fine Line Tape 218, Green, 4 in x 60 yd, 5.0 mil, 8/Case (2214)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- SCOTCH Tape, Eco-Friendly, 3/4"x900" , 6rolls/PK, Clear (612-6P)
- SCOTCH PRE-TAPED MSKNG FLM 24""W (PTD2093EL-24-S)
- SCOTCH Tape, Eco-Friendly, 1" Core 3/4"x900" , 24rolls/PK, Clear (812-24P)
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PH98)
- Scotch Masking Tapes