Shop All Masking Tapes
Scotch
3M™ 2090 Masking Tape, 5.0 Mil, 1" x 60 yds., Blue, 36/Case
Mfr # T9352090
Zoro # G5500306
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9352090
- Zoro # G5500306
- UPC # 00051115036811
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Blue |
Item | Masking Tape,1x60 yd.,Blue,PK36 |
Description
Masking Tape,1x60 yd.,Blue,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-PRINTED-4X100FT)
- 3M 3M 4991 VHB Tape 1.25" x 5yd, Gray, 90 mil (4991)
- LOCTITE Epoxy Adhesive, 9340 Series, Green, Tube, 1:01 Mix Ratio, 3 hr Functional Cure (398459)
- SCOTCH Performnce Masking Tape, 24mm x 55m, PK24 (PN26336)
- SCOTCH General Purpose Masking Tape 234, 12mm x (234)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- SCOTCH 3M™ 2090 Masking Tape, 5.0 Mil, 1 1/2" x 60 yds., Blue, 24/Case (T9362090)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 2" x 60 yds., Tan, 24/Case (T9372380)
- SCOTCH PRE-TAPED MSKNG FLM 24""W (PTD2093EL-24-S)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1" X 60YD)
- Scotch Masking Tapes