Shop All Masking Tapes
Scotch
3M™ 2060 Masking Tape, 6.0 Mil, 1" x 60 yds., Green, 36/Case
Mfr # T9352060
Zoro # G5500236
product price: $279.99
/pk 36, $7.78/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9352060
- Zoro # G5500236
- UPC # 00021200720666
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Green |
Item | Masking Tape,1x60 yd.,Green,PK36 |
Description
Masking Tape,1x60 yd.,Green,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Caulk Gun, Red, Steel, 20 oz (993002)
- LARSEN SUPPLY CO 1X1429 Blu Tef Tape (11-1004)
- DEWALT 20V MAX* 10oz / 300ml Adhesive Gun (Tool Only) (DCE560B)
- ECLECTIC PRODUCTS Wood Filler, Pt Wb Oak (40022128)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- SCOTCH Performance Masking Tape, 18 mm x 55 m (PN26334)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- SCOTCH Heavy-Duty 3850 PKaging Tape, 1.88"x, PK6 (3850-6-DP3)
- SCOTCH Performnce Masking Tape, 24mm x 55m, PK24 (PN26336)
- SCOTCH Tape, Masking, 2"x60 yd, OfWht (2322)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-4" X 60YD)
- Scotch Masking & Painter's Tape