Shop All Masking Tapes
Scotch
3M™ 2050 Masking Tape, 5.0 Mil, 2" x 60 yds., Natural, 24/Case
Mfr # T9372050
Zoro # G5499387
product price: $290.99
/pk 24, $12.12/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 60 yds.
- Tape Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9372050
- Zoro # G5499387
- UPC # 841436008044
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 2" |
Details
Item | Masking Tape,2x60 yd.,Natural,PK24 |
Tape Color | Natural |
Description
Masking Tape,2x60 yd.,Natural,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 62 mil, Tan, Vinyl (4YME6)
- F-26 Premium Waterproof Construction Adhesive 29 oz (F26-34)
- BLACK SWAN Big Black Pipe Joint Compound (2024)
- SHURTECH BRANDS 188x15YD GRN Duct Tape (1265018)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 2" x 60 yds., Tan, 24/Case (T9372380)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 6/Case (T94725256PK)
- SCOTCH Masking Tape, 1" x 60 Yds, 3" Core Size (232)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- SCOTCH Automotive Refinish Masking Tape 233, 06336, 24 mm x 55 m, 36 per case (GT500068280)
- SCOTCH Mskg Tp Hard-to-Stick Srfcs 2060-24, PK36 (2060)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-3" X 60YD)
- Scotch Masking Tapes