Shop All Masking Tapes
Scotch
3M™ 2050 Masking Tape, 5.0 Mil, 1" x 60 yds., Natural, 12/Case
Mfr # T935205012PK
Zoro # G5500105
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T935205012PK
- Zoro # G5500105
- UPC # 841436008037
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | Natural |
Item | Masking Tape,1x60 yd.,Natural,PK12 |
Description
Masking Tape,1x60 yd.,Natural,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Masking Tape, Green, 2 In. x 72 Yd. (15C572)
- AMERICAN TAPE 1.5 In. X 60 Yards Aqua Mask Medium Temperature Grade Paper Masking Tape (AMT-AM-112)
- 3M Acryl-Green Spot Putty, 14.5 oz., PK12 (05096)
- WELD-ON PVC Hot 'R Cold Clear Medium Bodied Quart (13982)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 2" x 60 yds., Tan, 24/Case (T9372380)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 24 mm x 55 m, Tan (232)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 18 mm x 55 m, Tan (232)
- SCOTCH General Purpose Masking Tape, 0.70 in x 60.1 yd 18mm x 55m, 6PK (2050-18AP)
- 3M Masking Tape, 3/8 in. W, PK10 (233+/401+)
- Scotch Masking Tapes