Shop All Masking Tapes
Scotch
3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 48/Case
Mfr # T9342020
Zoro # G5498617
product price: $135.99
/pk 48, $2.83/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 60 yds.
- Tape Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9342020
- Zoro # G5498617
- UPC # 841436007917
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 3/4" |
Details
Item | Masking Tape,3/4x60 yd.,Natural,PK48 |
Tape Color | Natural |
Description
Masking Tape,3/4x60 yd.,Natural,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON 5 Minute Epoxy amber (1-1)9 lb (14630)
- KEENEY MFG Duct Tape 20Yd Black (1265013)
- FAMOWOOD Wood Filler, 1 gal, Pail, Natural (40002126)
- BLACK SWAN Big Blue 1/4 pt. (02070)
- SCOTCH Expressions Washi Tape, 0.59" x 32.75 ft, Green (C314-GRN)
- SCOTCH 3M™ 2050 Masking Tape, 5.0 Mil, 1" x 60 yds., Natural, 12/Case (T935205012PK)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape 9-Pk (2020-24AP-9)
- SCOTCH 2020 2X60YD GP MASKING TAPE (021200228940)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1" x 60 yds., Green, 3/Case (T9352183PK)
- SCOTCH Adhesive Tapes (2020-24EP6)
- IDL PACKAGING Masking Tape, 3/4"x60 Yd. White, PK12 (T-4457-34)
- Scotch Masking Tapes