Shop All Masking Tapes
Scotch
3M™ 2020 Masking Tape, 5.2 Mil, 2" x 60 yds., Natural, 24/Case
Mfr # T9372020
Zoro # G5499457
product price: $267.99
/pk 24, $11.17/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9372020
- Zoro # G5499457
- UPC # 841436007955
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds. |
Details
Tape Color | Natural |
Item | Masking Tape,2x60 yd.,Natural,PK24 |
Description
Masking Tape,2x60 yd.,Natural,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Tan (TC106-3" X 60YD)
- 3M Sealant, 10.5 oz, Cartridge, Black, Polyurethane Base (550FC)
- TITEBOND Construction Adhesive, All Purpose Series, Tan, 10 oz, Cartridge (3451)
- ZORO SELECT Duct Tape, 72mm x 55m, Silver, 9 mil (26VC95)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-24AP)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 3" x 60 yds., Kraft, 12/Case (T9482517)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 2" x 60 yds., Gold, 24/Case (T9472460)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-36AP6)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- Scotch Masking Tapes